Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In.-5300/4200/10600 Lbs Caps Polyester round Slings provide a lifting solution that will not mar or scratch the load; Double wall cover for greater sling life; Endless type, wear points can be shifted to extend sling life; Color coded to indicate capacity;
Global Industrial
Model # :WB298492
Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In, 5300/4200/10600 Lbs Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1-1/4 in |
| Choker Hitch Weight Capacity | 4200 lbs |
| Vertical Lift Weight Capacity | 5300 lbs |
| Basket Hitch Capacity | 10600 lbs |
Product Details
| Style | Web Round |
| Type | Endless |
| Material | Polyester |
| FOD | 0525186 |
| Color | Green |
| Manufacturers Part Number | 298492 |
| Brand | Global Industrial |