Global Industrial
Model # :WBB1346762
Global Industrial 16" x 6" Core Waxed Polyester Strapping, 4000'L x 5/8"W x 23-1/2"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
This waxed polyester strapping is an ideal alternative to steel strapping. Designed for medium and heavy duty applications, it retains tension better over a longer period of time and can be sealed with serrated strapping seals, heat welds or friction welds. The dynamic memory allows strapping to conform to shrinking or settling loads.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4000 ft |
| Weight | 53 lbs |
| Thickness | 0.035" in |
| Strap Width | 5/8 in |
| Core Size | 16 x 6 in |
Product Details
| Material | Recycled Materials |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | B1346762 |
| Brand | Global Industrial |
| Recyclable | Yes |