x

Take 15% off your entire order!

Offer applied at checkout

Polyester Strapping 5/8" x .035" x 4,000' Green 16" x 6" Core

Polyester Strapping 5/8" x .035" x 4,000' Green 16" x 6" Core

Item #: WBB1346650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $145.00

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8" W Serrated Seals Carton Of 1000

5/8" W Serrated Seals Carton Of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Manual Tensioner for All Plastic Strapping Up To 3/4"W

Manual Tensioner for All Plastic Strapping Up To 3/4"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Polypropylene Strapping, 1/2" W .018 x 9000' L, 8" x 8" Core

Polypropylene Strapping, 1/2" W .018 x 9000' L, 8" x 8" Core

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stretch Wrap 20" x 1000' x 60 Gauge With Extended Core Handle - Pkg Qty 4

Stretch Wrap 20" x 1000' x 60 Gauge With Extended Core Handle - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Strapping Serrated Seals for Extruded Polyester & Polypropylene Strapping, 5/8"W

Strapping Serrated Seals for Extruded Polyester & Polypropylene Strapping, 5/8"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Light Weight Polyurethane Coated Gloves, Ansell 11-618, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Light Weight Polyurethane Coated Gloves, Ansell 11-618, Size 7, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Polyester Strapping H5835136G40W 5/8" x 0.035" x 4000' Green - 16" x 6" Core

Replaces steel strapping for medium and heavy-duty applications. Retains tension better over a longer period of time and can be sealed with serrated strapping seals, heat welds, or friction welds. Dynamic memory allows strapping to conform to shrinking or settling loads.

  • BRAND Pac Strapping
  • CONSTRUCTION Polyester
  • LENGTH FEET 4000
  • HEIGHT INCHES 6-1/2
  • CORE INCHES 16 x 6
  • WEIGHT LBS 55
  • COLOR FINISH Green
  • THICKNESS 0.035"
  • TENSILE STRENGTH LB/IN 1300
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER H5835136G40W
  • TYPE Strapping
  • STRAP WIDTH INCHES 5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Manual Tensioner for All Plastic Strapping Up To 3/4"W

Manual Tensioner for All Plastic Strapping Up To 3/4"W

Item #: 652677

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$74.95

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

Item #: 318522

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.95

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Item #: 795451

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422750

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$86.76

Plastic Strap Guards 1-1/4" W x 1"L White, 1000 Pack

Plastic Strap Guards 1-1/4" W x 1"L White, 1000 Pack

Item #: 652636

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Manual Tensioner for All Plastic Strapping Up To 3/4"W

$74.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyester Strapping 5/8" x .035" x 4,000' Green 16" x 6" Core

Polyester Strapping 5/8" x .035" x 4,000' Green 16" x 6" Core

Item #: WBB1346650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant