These polypropylene aprons are designed for spill protection in food service, medical, and laboratory environments. The polyethylene coated polypropylene construction is both durable and fluid resistant for moist or wet work applications. Disposable design for maintenance ease. Color finish is White. Size is 36". Package quantities are 100/Case.
Global Industrial
Model # :WB708311
Global Industrial™ Polypropylene Apron, 36", 100/Case
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 28 in |
| Size | One Size Fits All |
| Fabric Weight | 49 Grams |
Product Details
| Fluid Resistant | Yes |
| Type | Industrial Protective Apron |
| Material | 60% Polypropylene/40% Polyethylene |
| Package Quantity | 100 |
| Description | Polypropylene Apron |
| Color | White |
| Manufacturers Part Number | 708311 |
| Brand | Global Industrial |