Large Hairnets/Bouffants Dispenser, Wall Mountable, 12"L x 5"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Large dispenser that is of 19 times stronger than regular acrylic. Holds 100 pieces of hairnets/bouffants or 300 pieces of beard covers. 12"L x 5"W x 12"H.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Height | 12 in |
| Size | 12"L x 5"W x 12"H |
Product Details
| Type | Accessory |
| Material | High Impact PETG |
| Package Quantity | 1 |
| Description | Large Hairnets/Bouffants Dispenser |
| Color | Clear |
| Manufacturers Part Number | DISP-LG270 |
| Brand | Keystone |