Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keystone

Model # :WBB1409415

MPN #: LC0-WE-NW-4XL

Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 4XL, 30/CS

Product Description
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with elastic wrists . It is the best low cost solution to protect workers against dry particulates, dirt, grime, and contamination control. This disposable lab coat is designed for roominess and fuller coverage as well as comfort.

PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2
Width67-1/2 in
Size4XL
Fabric Weight30 Grams

Product Details

TypeDisposable Lab Coat
ColorWhite
WristsElastic
Sleeve TypeLong Sleeve
StyleNo Pockets, Elastic Wrists, Snap Front, Single Collar
Closure TypeSnap Front
MaterialPolypropylene
DescriptionSingle Collar Lab Coat with Snap Front, Elastic Wrists, and No Pockets
Package Quantity30
GenderUnisex
Manufacturers Part NumberLC0-WE-NW-4XL
Primary UseLaboratory
BrandKeystone