Made by USA Sealing. Polypropylene has excellent resistance to chemicals and solvents, and is an excellent electrical insulator. Often fabricated into containers and laboratory equipment. Also easy to machine.
Polypropylene Plastic Bar - 1/2" Thick x 3"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3 in |
| Thickness | 1/2 in |
| Tensile Strength | 2900 psi |
Product Details
| Color | Semi-Clear |
| Temperature Range | Up to 250 °F |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Polypropylene Plastic Bar |
| Manufacturers Part Number | BULK-PS-PP-196 |
| Impact Strength | 580 PSI |
| Shape | Bar |
| Brand | USA Sealing |