Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2313484

MPN #: BULK-PS-PP-43

Polypropylene Plastic Sheet - 1/2" Thick x 24" Wide x 48" Long

Product Description
Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Thickness1/2 in
Tensile Strength3250 psi
Density.033 lbs / cu. in. lbs/ft³

Product Details

ColorSemi-Clear
Temperature Range-20 to 240 °F
MaterialPolypropylene
DescriptionPolypropylene Plastic Sheet
HardnessRockwell M85
Package Quantity1
Manufacturers Part NumberBULK-PS-PP-43
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 HB