Features:
- Moisture, grease and vapor resistant
- Meets FDA and USDA specifications for food contact
- Polypropylene helps keep packaged foods fresh
- It can be sealed with a Crimper Hand Sealer (not included)
Model # :WBB3175017
This product will be restocked soon
Weights & Dimensions
| Length | 12000 in |
| Width | 12 in |
| Thickness | 2 |
Product Details
| Package Quantity | 1 |
| Color | Clear |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |