- Square edge shape makes them ideal shipping containers
Bel-Art Polystormor Square Edge, Wide-Mouth 1000ml (32oz)PE Bottles, PP Cap, , 53mm Closure 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
These high-density polyethylene bottles with polypropylene screw closures store more samples or chemicals in limited shelf space than round bottles.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 32 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | F10640-0032 |
| Closure | 53Mm |
| Brand | Bel-Art |