Big Joe Polyurathane Wheel For 989069/GL40
Write a Review
|
Questions & Answers (0)
Product Description
Polyurathane Wheel.
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | 989069/GL40 |
| Material | Polyurathane |
| Package Quantity | 1 |
| Color | Brown/Silver |
| Manufacturers Part Number | 1115-133002-4B |
| Compatible Part/Model Number | Big Joe/Global |
| Brand | Big Joe |