Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811014

MPN #: GL401M

Polyurethane Dipped Latex Gloves with Nylon Lining, GL401 Series, Size Medium - Pkg Qty 12

Product Description
Specifications:
  • Polyurethane coating on the palm and fingers for good grip and precision handling.
  • 13 gauge nylon liner is strong yet lightweight.
  • Glove design offers excellent touch sensitivity and low particulate shed.
  • Knit cuff creates a snug fit to keep out debris.
  • Hangtag option for retail display.
  • Packaging option for vending machines available.

EN388: 2016 - 4131X
  • Abrasion: 4
  • Circular Blade Cut: 1
  • Tear: 3
  • Puncture: 1
  • Impact Rated: X

ANSI/ISEA 105-2016
  • Abrasion: 1
  • Puncture: 2

Features:
  • Type: Dipped Glove
  • Material: Polyurethane
  • Liner:13 Gauge Nylon
  • Cuff: Nylon + Latex Elastic
  • Tear and abrasion resistant
  • Low particulate shed
  • Grips well without being sticky
  • Offers tactile sensitivity and dexterity


PRICE
$18.48  Sold in packages of 12 / $1.54 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripPU
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGray
ApplicationConstruction, Electronics, General Purpose, Parts Assembly, Quality Control
SeriesGL401
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane, Nylon
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberGL401M
Lining MaterialNylon
Coating MaterialPolyurethane
Cut LevelA1
BrandPyramex Safety

Compliance & Certifications

EN 3884131X
CertificationsEN 388 2016: 4131X, ANSI/ISEA 105-2016, Cut A1, Abrasion 3, Puncture 2, CE, UKCA