Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135741

MPN #: 10454

Ergodyne® Proflex 7030 Cut Resistant Gloves, Polyurethane Coated, ANSI A3, L, Gray, 12 Pairs

Product Description
ProFlex® 7030 PU Coated Cut-Resistant Gloves - ANSI A3, EN388: 4X42C, 13g

Features:
  • Material - HPPE Nylon-Spandex
  • Cut Resistant – ANSI A3 cut protection and level 6 abrasion resistance for protection when working with sharp materials
  • Flexible No-Slip Grip – PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • Comfortable Form Fit – 13-gauge seamless HPPE nylon-spandex knit with PU coating moves with you for all-day comfort and minimal hand fatigue
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Vend-Ready - 12-pair option is shrink-wrapped for easy dispensing


PRICE
$82.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripNon Slip PU
Gauge13 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorGray
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7030
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane, Nylon
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part Number10454
Lining MaterialNylon
Coating MaterialPolyurethane
Cut LevelA3
BrandErgodyne

Compliance & Certifications

EN 3884X42C
CertificationsEN 388: 4X42C, ANSI/ISEA 105-2016, ANSI A3 Cut, Abrasion 6, Puncture 3