Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2301642

MPN #: ZUSAL12500500

Polyurethane Loaded Lip Seal - 1/2" ID x 3/4" OD x 1/8" Height - Pack of 1

Product Description
Also known as load-lip seals, an O-ring secures the U-cups to the rod or piston for better sealing performance at lower pressures.

PRICE
$6.70

Min. purchase quantity is 8

This product will be restocked by Dec 07, 2026

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1/8 in
Cross Section1/8"
Inside Dimensions1/2"
Outside Dimension3/4"

Product Details

O-Ring MaterialBuna-N
Max Speed1.6 ft/s rpm
ColorBlack
For Use WithLinear Motion
Durometer92A
Temperature Range-65 to 200 () °F
MaterialPolyurethane
Package Quantity1
Manufacturers Part NumberZUSAL12500500
Max Pressure5000 psi
BrandUSA Sealing