Also known as load-lip seals, an O-ring secures the U-cups to the rod or piston for better sealing performance at lower pressures.
Polyurethane Loaded Lip Seal - 5/16" ID x 9/16" OD x 1/8" Height - Pack of 1 - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.60 Sold in packages of 8 / $6.20 ea
This product will be restocked by Dec 07, 2026
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/8 in |
| Cross Section | 1/8" |
| Inside Dimensions | 5/16" |
| Outside Dimension | 9/16" |
Product Details
| O-Ring Material | Buna-N |
| Max Speed | 1.6 ft/s rpm |
| Color | Black |
| For Use With | Linear Motion |
| Durometer | 92A |
| Temperature Range | -65 to 200 () °F |
| Material | Polyurethane |
| Package Quantity | 8 |
| Manufacturers Part Number | ZUSAL12500312 |
| Max Pressure | 5000 psi |
| Brand | USA Sealing |