Prevost Polyurethane Spiral Hose Red 20' with Non-Scratch Fittings and 1/4" MNPT THD Connections
Write a Review
|
Questions & Answers (0)
Product Description
Polyurethane spril hose. 1/4" MNPT fittings. Hose ID 5/16".Hose length 20ft. Color: red. Teflon coated threads.
PRICE
$83.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Weight | 1 lbs |
| Hose Inside Diameter | 5/16 in |
Product Details
| Material | Polyurethane |
| Description | Polyurethane Spiral Hoses With Non-Scratch Fittings |
| Manufacturers Part Number | PUS 266R |
| PSI | 116 psi |
| Brand | Prevost |