Clearance
x

Take 15% off your entire order!

Offer applied at checkout

International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 30"W x 60"L - Pkg Qty 280

International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 30"W x 60"L - Pkg Qty 280

Item #: WBB872722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.25 ea.

Price: $3,710.00 / Pkg of 280

$618.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

International Dunnage Air Inflator Tip

International Dunnage Air Inflator Tip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 36"W x 72"L - Pkg Qty 220

International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 36"W x 72"L - Pkg Qty 220

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

International Dunnage Replacement Air Gauge For Combo Tool

International Dunnage Replacement Air Gauge For Combo Tool

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 84"L - Pkg Qty 20

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 84"L - Pkg Qty 20

Free Shipping

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

The International Dunnage bags are the convenient way to protect your goods from being damaged during shipping. They have an outstanding load stabilizing capacity and resistance to load shifting. These International Dunnage bags can withstand tons of pressure. The durability of International Dunnage bags lies in their well designed structure. They are composed of an air tight polyethylene inner layer with an inflating and deflating valve as well as strong and elastic polywoven fabric outer.

Weights & Dimensions

  • Width 30 in
  • Length 60 in

Product Details

  • Primary Use Rail/Ocean
  • Number of Plys 6-PLY
  • Level Level 3 & 4
  • Brand International Dunnage
  • Inflation Pressure 8 PSI Max
  • Recyclable YES
  • Material Recycled Material
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
International Dunnage Air Inflator Tip

International Dunnage Air Inflator Tip

Item #: B872771

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

International Dunnage Replacement Air Gauge For Combo Tool

International Dunnage Replacement Air Gauge For Combo Tool

Item #: B872773

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

International Dunnage Air Inflator Tip

$15.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

International Dunnage Replacement Air Gauge For Combo Tool

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 30"W x 60"L - Pkg Qty 280

International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 30"W x 60"L - Pkg Qty 280

Item #: WBB872722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant