
$20.50 ea.
Price: $3,177.50 / Pkg of 155
Customers Also Viewed
Weights & Dimensions
- Width 36 in
- Length 102 in
Product Details
- Primary Use Rail/Ocean
- Number of Plys 6-PLY
- Level Level 3 & 4
- Brand International Dunnage
- Inflation Pressure 8 PSI Max
- Recyclable YES
- Material Recycled Material
- Color Family White
There are no questions for this product.

International Dunnage Air Inflator Tip
Item #: B872771
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.00

International Dunnage Replacement Air Gauge For Combo Tool
Item #: B872773
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$44.95

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8
Item #: 422834
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$62.40

International Dunnage Polywoven Dunnage Air Bags, 6 Ply, 36"W x 102"L - Pkg Qty 155
$20.5
- Product Information
- Customer Review
- Product Q&A
- Accessories