x

Take 15% off your entire order!

Offer applied at checkout

International Dunnage Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 102"L - Pkg Qty 245

International Dunnage Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 102"L - Pkg Qty 245

Item #: WBB872791

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $2,633.75 / Pkg of 245

$438.96/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The International Dunnage bags are a convenient way to protect your goods from being damaged during shipping. They have an outstanding load stabilizing capacity and resistance to load shifting. These International Dunnage bags can withstand tons of pressure. The durability of International Dunnage bags lies in their well-designed structure. They are composed of an air-tight polyethylene inner layer with an inflating and deflating valve. The bags have a strong and elastic polywoven fabric exterior.

Weights & Dimensions

  • Width 46-1/2 in
  • Length 102 in

Product Details

  • Primary Use Truck
  • Level Level 1
  • Number of Plys 2-PLY
  • Package Quantity 245
  • Brand International Dunnage
  • Inflation Pressure 2-3 PSI Max
  • Recyclable YES
  • Material Recycled Material
  • Manufacturers Part Number L1SL46-5102
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
International Dunnage Air Inflator Tip

International Dunnage Air Inflator Tip

Item #: B872771

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.10

International Dunnage Replacement Air Gauge For Combo Tool

International Dunnage Replacement Air Gauge For Combo Tool

Item #: B872773

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$43.95

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Item #: 422746

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

International Dunnage Air Inflator Tip

$11.10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

International Dunnage Replacement Air Gauge For Combo Tool

$43.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
International Dunnage Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 102"L - Pkg Qty 245

International Dunnage Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 102"L - Pkg Qty 245

Item #: WBB872791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant