International Dunnage Polywoven Dunnage Air Bags, 10 Ply, 108"L x 46-1/2"W - Pkg Qty 120
Write a Review
|
Questions & Answers (0)
Product Description
The International Dunnage airbags are the convenient way to protect your goods from being damaged during shipping. They have an outstanding load stabilizing capacity and resistance to load shifting. This product is reusable. The durability of International Dunnage airbags lies in their well-designed structure, allowing them to withstand tons of pressure. They are composed of an air-tight polyethylene inner layer with an inflation/deflation valve. The airbags have a strong and elastic polypropylene woven fabric exterior.
PRICE
$6,594.00 Sold in packages of 120 / $54.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 46-1/2 in |
| Weight | 8 lbs |
Product Details
| Color | White |
| Recyclable | Y |
| Material | Polypropylene, Polyethylene |
| Package Quantity | 120 |
| Inflation Pressure | 10 PSI Max |
| Manufacturers Part Number | L5CV46.5x108 |
| Level | Level 5 |
| Primary Use | Load Securement |
| Number of Plys | 10-Ply |
| Brand | International Dunnage |
Compliance & Certifications
| Certifications | AAR |