x

Take 15% off your entire order!

Offer applied at checkout

Danner Pondmaster Hy-Drive Pump W/Rotating Connector 2550gph

Danner Pondmaster Hy-Drive Pump W/Rotating Connector 2550gph

Item #: WBB825323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Danner Pondmaster Hy-Drive Pump w/Rotating Connector 2550GPH

New, powerful hybrid drive pumps are ruggedly built and economical to run. Their compact size makes them ideal to use in pond skimmers or anywhere that space is tight. Available in capacities up to 6600 GPH, they are ideal for larger ponds and waterfalls. All pumps have 1" male threaded inlet and outlets and come with a full fitting set. FREE Pump Bag included for extra pump protection.

  • BRAND Danner
  • MANUFACTURERS PART NUMBER 20215
  • TYPE Water Pump
  • AMPS 1.25
  • WATTAGE 147
  • GALLONS PER HOUR 2550
  • SERIES Hy-Drive
  • SUCTION/DRAW HEAD FEET 11.5
  • CORD LENGTH FEET 20
  • DISCHARGE CONNECTION TYPE MNPT
  • INCLUDES Full Fittings Set, Pump Bag
  • PACKAGE QUANTITY 1
  • DISCHARGE CONNECTION SIZE INCHES 1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danner Pondmaster Hy-Drive Pump W/Rotating Connector 2550gph

Danner Pondmaster Hy-Drive Pump W/Rotating Connector 2550gph

Item #: WBB825323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant