Century Pool Pump Motor, 1 HP, 3450 RPM, 230V, ODP, Y56J Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pool Pump Motor, Psc Low Speed, Cap Start/Cap Run High Speed, 1 hp, 3450 rpm, 230v, ODP, SF 6.6/1.25 amp, Clockwise, BALL BRG/BALL bearings
PRICE
$719.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Frame | Y56J |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C Face |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | SF 6.6/1.25 A |
| Manufacturers Part Number | B2975 |
| Duty | Continuous |
| Service Factor | 1.4 |
| Brand | Century |
| Ambient Temperature | 50 °C |