Century Pool Pump Motor, 2 HP, 3450 RPM, 230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pool Pump Motor, Psc Low Speed, Cap Start High Speed, 2 hp, 3450 rpm, 2 speed, 230v, ODP, 8.5/3.0 amp, Counterclockwise Pump End, Ball/Ball bearings
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 2 HP |
| Frame | 56Z |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Pump End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Thru Bolt |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 8.5/3.0 A |
| Manufacturers Part Number | SDS1202 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 50 °C |