Century Pool Pump Motor, 2 HP, 3450 RPM, 208-230/460V, ODP, 56J Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pool Pump Motor, Polyphase, 2 hp, 3450 rpm, 208-230/460v, ODP, 6.6/3.3 amp, Counterclockwise Pump End, BALL/BALL bearings
PRICE
$809.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Pump End ° |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C Face |
| Voltage | 208 - 230, 460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 6.6/3.3 A |
| Manufacturers Part Number | T3202 |
| Duty | Continuous |
| Service Factor | 1.2 |
| Brand | Century |
| Ambient Temperature | 40 °C |