Century 2.5 Hp Thread Shaft Motor230V Mfr. UST1252
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 208-230 Amps: 12.6/11.4 Service Factor: 1.0 Frame: 56J AG-Dimension: 13-1/16"
PRICE
$699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 2-1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Voltage | 208 - 230 V |
| Full Load Amps | 12.6/11.4 A |
| Manufacturers Part Number | UST1252 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |