Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193239

MPN #: NBBGAMD616A

Pop Blind Rivet - 3/16 x 6-16 - Dome Head - Up to 1" Grip - Aluminum/Aluminum - USA - Pkg of 200

Product Description
A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$80.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
80.95
Buy 10 units - 24 units
77.95Save $3.00 (4%)
Buy 25+ units
75.95Save $5.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-16
HeadDome
Grip RangeUp to 1 in
Unit of MeasurementInch (Imperial)
Rivet Diameter3/16

Product Details

Rivet MaterialAluminum
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip1
Package Quantity200
Manufacturers Part NumberNBBGAMD616A
Mandrel MaterialAluminum
BrandTitan Fasteners