Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193213

MPN #: NDBGSML64S

Pop Blind Rivet - 3/16 x 6-4 - Large Flange Head - Up to 1/4" Grip - Steel/Steel - USA - Pkg of 250

Product Description
Pop Blind Rivet - 3/16 x 6-4 - Large Flange Head - Up to 1/4" Grip - Steel/Steel - USA - Pkg of 250

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
54.95
Buy 10 units - 24 units
52.95Save $2.00 (4%)
Buy 25+ units
51.95Save $3.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-4
HeadLarge Flange
Grip RangeUp to 1/4 in
Unit of MeasurementInch (Imperial)
Rivet Diameter3/16

Product Details

Rivet MaterialSteel
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip1/4
Package Quantity250
Manufacturers Part NumberNDBGSML64S
Mandrel MaterialSteel
BrandTitan Fasteners