Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193229

MPN #: AFKAD6270UG

Pop Monobolt Blind Rivet - 3/16 - Dome Head - .062 - .270 Grip Range - Aluminum/Aluminum - 100 Pk

Product Description
A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$87.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
87.95
Buy 10 units - 24 units
83.95Save $4.00 (5%)
Buy 25+ units
80.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Grip Range.062 - .270 in
HeadDome
Unit of MeasurementInch (Imperial)
Rivet Diameter3/16

Product Details

Rivet MaterialAluminum
TypePop Monobolt Blind Rivet
Country of OriginMade in USA
Package Quantity100
ColorSilver
Manufacturers Part NumberAFKAD6270UG
BrandTitan Fasteners
Mandrel MaterialAluminum