Post-it® Notes Super Sticky Pads, Energy Boost Collection Colors, 2x2, 90 Sheets/Pad, 8 Pads/PK
Write a Review
|
Questions & Answers (0)
Product Description
Experience the power of 2X stickiness and get the creative juices flowing with the bright, playfully dynamic colors of the Energy Boost Collection. Super Sticky Notes stick to practically everything, everywhere, and these vibrant, spirited colors can brighten your mood and your messages! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly. Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick them wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it® App to your smartphone or tablet and instantly capture, save and share your important notes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 1-1/2 in |
| Height | 2 in |
| Paper Size | 2 x 2 |
Product Details
| Supply Type | Basic Supplies |
| Color | Assorted |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Package Quantity | 2 Sheets, 8/Pack |
| Description | Pads in Jewel Pop Colors |
| Manufacturers Part Number | 6228SSAU |
| Adhesive | Super Sticky |
| Brand | 3M Post-it |