Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BenchMark USA 41047 Popcorn Scoop Boxes 1.25 oz, 100 Boxes Per Pack

BenchMark USA 41047 Popcorn Scoop Boxes 1.25 oz, 100 Boxes Per Pack

Item #: WBB546595

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

Paragon 1029 Popcorn Bags 1 oz 1000/Case

Paragon 1029 Popcorn Bags 1 oz 1000/Case

BenchMark USA Closed Top Popcorn Boxes, 1.25 oz., 100/Case

BenchMark USA Closed Top Popcorn Boxes, 1.25 oz., 100/Case

BenchMark USA 42004 Popcorn and Oil Measure Kit

BenchMark USA 42004 Popcorn and Oil Measure Kit

BenchMark USA 40008 Popcorn  Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Popcorn Scoop Boxes, 1.25oz

These popular red and white striped boxes are both festive and functional. Constructed of heavy gauge cardstock, they're sturdy enough to scoop popcorn straight from the popper then stand on their own. Priced by each pack of 100, must buy minimum of 6 packages.

Weights & Dimensions

  • Depth 3-1/2 in
  • Width 3-1/2 in
  • Height 7-1/2 in

Product Details

  • Package Quantity 100 Boxes
  • Brand Benchmark USA
  • Description Popcorn Scoop Boxes
  • Material Paper
  • Manufacturers Part Number 41047
  • Capacity 1-1/4 oz
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 19, 2014

    Convenient
    Your review:
    These are great to provide everyone with their own portions to eat their popcorn out of and not have to dirty different bowls, or worry about constantly passing the big bowl around!
  • Reviewer: Anonymous

    Date: May 02, 2012

    Popcorn Boxes
    Your review:
    My company was very pleased with the popcorn boxes, they shipped quickly. They were a good size and were sturdy.
Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BenchMark USA 41047 Popcorn Scoop Boxes 1.25 oz, 100 Boxes Per Pack

BenchMark USA 41047 Popcorn Scoop Boxes 1.25 oz, 100 Boxes Per Pack

Item #: WBB546595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant