Porta King 8' x 10' Guard Booth, Gray, Pre-Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Guard booth ships fully assembled and ready for use. Booth includes outlets, LED lights and light switch, all wired in surface mounted rigid conduit, connected to a load center (see specification for quantities and locations for individual models). A through-the-wall HVAC unit is included with a factory framed wall opening to allow easy on-site installation. Each unit includes full perimeter glazing with a combination of horizontal sliding and fixed windows. Glazing is clear tempered safety glass. Sliding doors allow easy access without creating an obstruction to oncoming traffic. Doors are 1-3/4" thick and top suspended in a heavy-duty track assembly. A high security, laminated hook bolt is included with a master key option.
Constructed with a clear anodized aluminum framework. Exterior wall surfaces include a gel coated (UV resistant) gray fiberglass reinforced polyester (FRP) laminated to a moisture resistant oriented strandboard (OSB). The interior includes a solid insulating core, (R-10) with a gray, vinyl covered hardboard interior. This maintenance free design will never rust even when subjected to the harshest weather environment. Compliance with local codes is the responsibility of the purchaser.
Constructed with a clear anodized aluminum framework. Exterior wall surfaces include a gel coated (UV resistant) gray fiberglass reinforced polyester (FRP) laminated to a moisture resistant oriented strandboard (OSB). The interior includes a solid insulating core, (R-10) with a gray, vinyl covered hardboard interior. This maintenance free design will never rust even when subjected to the harshest weather environment. Compliance with local codes is the responsibility of the purchaser.
PRICE
$28,999.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 ft |
| Depth | 10 ft |
| Inside Width | 7-1/2 ft |
| Inside Depth | 9-1/2 ft |
| Weight | 2700 lbs |
| Outside Peak Height | 7-1/2 ft |
| Door Dimensions | 35" |
| Inside Peak Height | 7-1/2 ft |
Product Details
| Assembly Required | No |
| Type | Maintenance Free |
| Color | Gray |
| Door Type | Sliding |
| Roof Material | Insulated Aluminum |
| Floor Material | Aluminum Treadplate |
| Capacity | 2 |
| Manufacturers Part Number | GI12096 |
| Wall Material | Rigid Insulation Core with FRP exterior |
| Windows | Tempered Safety Glass |
| Brand | Porta-King |
Warranty
| Warranty | 1 yr |