Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218502

MPN #: AM2-PM09-20ME

Mi-T-M® Portable Air Compressor, 20 Gallon Capacity, 300cc Mi-T-M OHV, Electric Start

Product Description
Remote jobsites require dependable power, and the two-stage, 20 gallon air compressors deliver reliable performance.

Displacement/Engine:
  • 300cc Mi-T-M OHV
Compressor Pump
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Frame
  • Powder coated twin tank receivers
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 13-inch flat-free tires
Components
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 16-1/2inch fly wheel
  • Quality pilot valve unloader
  • Start/stop control set at 145 to 175-PSI
Limited Warranty:
  • 3 year engine
Certifications:
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$2,699.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width26 in
Height39-1/2 in
Weight313 lbs
Tank Size20 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAM2-PM09-20ME
Pump TypeTwo-Stage
BrandMi-T-M
TypePortable
CFM17.2 CFM
Horsepower9 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor
Fuel TypeGasoline
Engine Horsepower9 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME