x

Take 15% off your entire order!

Offer applied at checkout

Triangle Engineering 30" Portable Blower Fan With Poly Housing HVD3015 1 HP 10600 CFM

Triangle Engineering 30" Portable Blower Fan With Poly Housing HVD3015 1 HP 10600 CFM

Item #: WB245579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,942.00

$323.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

JETAIRE™ HIGH VELOCITY PORTABLE BLOWER FANS
30" Diameter Non-Oscillating Fan - 1 HP, 115/230V Single-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Dolly Mounted Fans include a tubular steel base with 2 axle mounted wheels for easy mobility. Factory wired 115V, field convertible 230V. Meets OSHA requirements. Horsepower rating based upon maximum speed/load.

  • BRAND Triangle Engineering
  • ASSEMBLY Unassembled
  • CFM HIGH 10,600
  • WIDTH INCHES 46
  • HEIGHT INCHES 52
  • DEPTH INCHES 28
  • FAN DIAMETER INCHES 30
  • WEIGHT LBS 218
  • MANUFACTURER'S PART NUMBER HVD3015
  • COLOR FINISH Green
  • CONSTRUCTION Polypropylene Head / Steel Mount
  • HORSEPOWER 1
  • FAN TYPE Industrial
  • RPM HIGH 1,140
  • WATTS 2,438
  • PHASE 1
  • AMPS 10.6
  • HERTZ (HZ) 60
  • VOLTAGE 115 / 230
  • SPEEDS 1
  • MOTOR TYPE Totally Enclosed
  • DRIVE TYPE Direct Drive
  • DECIBELS (DBA) N/A
  • OSCILLATING/NON-OSCILLATING Non-Oscillating
  • LIMITED WARRANTY YEARS 1
  • APPROVALS OR CERTIFICATIONS OSHA Compliant
  • DESCRIPTION Cradled Jetaire HV Fan
  • FEATURES Tiltable Fan Head
  • MOUNT TYPE Free-standing
  • POWER CORD TYPE NEMA 515-P
  • POWER CORD LENGTH FEET 10
  • MAX AMBIENT TEMPERATURE °F 104
  • BLADE TYPE Aluminum
  • BLADE QUANTITY 3
  • PACKAGE QUANTITY 1
  • MODEL 245579
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triangle Engineering 30" Portable Blower Fan With Poly Housing HVD3015 1 HP 10600 CFM

Triangle Engineering 30" Portable Blower Fan With Poly Housing HVD3015 1 HP 10600 CFM

Item #: WB245579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant