Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275074

MPN #: AGF-602

Drive Medical Portable Dual Channel TENS Unit with Timer and Electrodes AGF-602

Product Description
Packed with features the dual channel TENS unit with timer and electrodes by Drive Medical provides maximum therapy making it the ultimate in pain management. The mild electrical waves are delivered using analog technology to provide a high quality signal through the electrodes.

The adjustable timer allows you to set treatment times based upon your needs. Dual isolated channels allow for independent adjustment of each lead wire allowing for various adjustments to ensure proper treatment as instructed by a therapist or doctor.

The analog signals can be adjusted to deliver three different wave forms: asymmetrical, bi-phase and square pulse. The modulation selector offers 3 modes of wave delivery: Normal, Burst and Modulation mode. The TENS unit is lightweight, portable and can be attached by a clip. It comes complete with a carrying case, 2 lead wires, a 9-volt battery, 1 package of pre-gelled electrodes and an operating manual. It is protected by a 3-year limited warranty.
  • Pulse Amplitude: 0-80 mA, 500 ohm load
  • Pulse Frequency: Adjustable from 2-150 Hz.
  • Pulse Width: Adjustable from 30-260 Micro-seconds
  • Wave Form: Asymmetrical, Bi-phase, Square Pulse
  • Wave Delivery: Normal, Burst, Modulation modes.


PRICE
$61.95

1
1
Expected on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeStandard

Product Details

Assembly RequiredNo
Optional AccessoriesAGF-101, AGF-103, AGF-105, AGF-106, AGF-107, AGF-104, AGF-3000-60, AGF-111N
MaterialPlastic
DescriptionPortable Dual Channel TENS Unit
ColorBlack
Manufacturers Part NumberAGF-602
Wave FormAsymmetrical, Bi-phase, Square Pulse
AllergyLatex Free
BrandDrive Medical