Versare Portable Equipment Shelter with EBF 3 Light Gray Flooring, 16'4"L x 8'W x 7'1"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Store cars, boats, patio furniture-whatever you use outdoors-in our Portable Equipment Shelter. It's built to withstand the elements with a sturdy aluminum frame and durable canvas cover. Collapses to 27" in width for easy storage.
The locking casters allow you to move the shelter anywhere and lock them in place.
The durable canvas material is cleanable and can handle the outdoor elements.
The locking casters allow you to move the shelter anywhere and lock them in place.
The durable canvas material is cleanable and can handle the outdoor elements.
PRICE
$4,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-5/16 ft |
| Width | 8 ft |
| Height | 7-1/16 ft |
| Peak Height | 7-1/16 |
Product Details
| Assembly Required | Yes |
| Type | Portable Equipment Shelter |
| Color | Black |
| Style | Portable |
| Country of Origin | United States |
| Capacity | 896 ft³ |
| Material | Canvas/Aluminum |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 2070701 |
| Brand | Versare |
Warranty
| Warranty | 2 yr |