Grosfillex Outdoor Fence Post & Interlocking Base - Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Weather resistant and U.V. stabilized to resist color fading
✓ Each post and base interlocks and can be filled with water or sand to 50 lbs. for extra stability
✓ Can be power-washed for easy cleaning - will not rust or splinter
PORTABLE DECORATIVE PATIO FENCE
Post & Base
Fence Posts connect panels to create patio fences of any configuration. Panels can be placed at any angle on post to allow corner configurations. Posts can be filled with water or sand to 50 lbs. for extra stability. Base allows anchoring for increased stability and theft prevention. Posts are made of weather resistant, UV stabilized prime resin that resists fading; requires no painting, sanding or refinishing. Posts can be easily repositioned and removed for end of the season storage. The post measures 6" diameter. 3-Year Limited Warranty.
✓ Each post and base interlocks and can be filled with water or sand to 50 lbs. for extra stability
✓ Can be power-washed for easy cleaning - will not rust or splinter
PORTABLE DECORATIVE PATIO FENCE
Post & Base
Fence Posts connect panels to create patio fences of any configuration. Panels can be placed at any angle on post to allow corner configurations. Posts can be filled with water or sand to 50 lbs. for extra stability. Base allows anchoring for increased stability and theft prevention. Posts are made of weather resistant, UV stabilized prime resin that resists fading; requires no painting, sanding or refinishing. Posts can be easily repositioned and removed for end of the season storage. The post measures 6" diameter. 3-Year Limited Warranty.
PRICE
$95.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 17-3/4 in |
| Height | 38-1/2 in |
Product Details
| Assembly Required | No |
| Type | Post |
| Material | Resin |
| Description | Patio Fence Post & Base |
| Color | Black |
| Manufacturers Part Number | US960117 |
| Brand | Grosfillex |