Tensabarrier® 885 Fillable Base For 885 Outdoor Barrier
Write a Review
|
Questions & Answers (0)
Product Description
Fillable base for 885 model post. Can be filled with water or sand
PRICE
$60.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base Weight | 2.1 lbs |
| Base Diameter | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Retractable Belt Barrier |
| Series | 885 |
| Post Color Family | Gray |
| Base Style | Hexagon |
| Base Color Family | Gray |
| Package Quantity | 1 |
| Manufacturers Part Number | 700499-12 |
| Indoor/Outdoor | Outdoor |
| Base Material | Plastic |
| Attachment | No |
| Brand | Tensabarrier |
Compliance & Certifications
| ADA Compliant | No |