x

Take 15% off your entire order!

Offer applied at checkout

Portable Picnic Table 6' Aluminum

Portable Picnic Table 6' Aluminum

Item #: WB248737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,102.00

$183.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $1,102.00 ea.
  • Buy 3+ $1,048.00 ea.

Quantity

Customers Also Viewed

PORTABLE PICNIC TABLES
Aluminum Picnic Table
Portable picnic tables are great for outdoor environments. Picnic tables utilize 2" thick x 10"W planks for sturdy, traditional construction. Benches are 18"H. Table top is 30"H. Picnic Tables feature 1-5/16" diameter x 14 gauge tubular steel frame. Aluminum bench is made of anodized aluminum with extruded aluminum alloy. Measures 58"W overall. Includes hardware. 1 Year Limited Warranty.

  • LENGTH INCHES 72
  • WIDTH INCHES 56
  • HEIGHT INCHES 30
  • ASSEMBLY Unassembled
  • BRAND UltraPlay
  • DESCRIPTION 6' Picnic Table
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER BT158-A6
  • SEAT LENGTH INCHES 72
  • SEAT WIDTH INCHES 10
  • SEAT HEIGHT INCHES 18
  • SEAT THICKNESS INCHES 2
  • TABLE LENGTH INCHES 72
  • TABLE WIDTH INCHES 28
  • TOP FINISH Aluminum Top
  • TYPE Aluminum Picnic Table
  • STYLE Standard Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Picnic Table 6' Aluminum

Portable Picnic Table 6' Aluminum

Item #: WB248737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant