Metal Picnic Tables
Most Relevant
Metal Picnic Tables feature weather-resistant materials that ensure long-lasting performance in various outdoor environments. These metal tables are ideal for parks, schools, recreational areas, and more. These picnic tables are easy to clean and maintain, making them suitable for high-traffic areas. Some models feature wheelchair accessibility, ensuring inclusivity in public spaces.
Metal Picnic Tables Accessories
Filters
Table Length
Table Width
Shape
Color
Material
Type
Expanded Metal Picnic Tables

This collection of Expanded Metal Picnic Tables is made with galvanized steel and a zinc powder-coat finish for durability and protection against the elements. Featuring a mesh design and offered in various shapes, sizes, and colors, these metal picnic tables are comfortable and perfect for outdoor events. The expanded metal picnic table is able to retain structural integrity throughout use.
| Compare | Image | Shape | Table Length | Table Width | Color | Mounting Style | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Rectangular | 72 in | 30 in | Surface | Global Industrial | $699.00 | Ships Same Day WB277152RD | ![]() | ![]() | ![]() | ||||
![]() | Rectangular | 96 in | 30 in | Surface | Global Industrial | $849.00 | Ships Same Day WB277153BKKD | ![]() | ![]() | ![]() | ||||
![]() | Square | 46 in | 46 in | Surface | Global Industrial | $749.00 | Ships Same Day WB277151BK | ![]() | ![]() | ![]() | ||||
![]() | Square | 36 in | 36 in | Surface | Global Industrial | $719.00 | Ships Same Day WB695501RD | ![]() | ![]() | ![]() | ||||
![]() | Round | 46 in | 46 in | Surface | Global Industrial | $749.00 | Ships Same Day WB277150RD | ![]() | ![]() | ![]() | ||||
![]() | Octagon | 46 in | 46 in | Surface | Global Industrial | $799.00 | Ships Same Day WB436982GN | ![]() | ![]() | ![]() | ||||
![]() | Square | 46 in | 46 in | In Ground | Global Industrial | $899.00 | Ships Same Day WB695293BK | ![]() | ![]() | ![]() | ||||
![]() | Rectangular | 48 in | 30 in | Surface | Global Industrial | $649.00 | Ships Same Day WB695485BK | ![]() | ![]() | ![]() | ||||
![]() | Round | 46 in | 46 in | In Ground | Global Industrial | $849.00was $899.00 Save $50.00 (6%) | Ships Same Day WB695292BL | ![]() | ![]() | ![]() | ||||
![]() | Rectangular | 96 in | 30 in | Portable | Leisure Craft | $1,385.00 | WBB3221722 | - | - | - | ||||
Showing 1-10 of 17 results
Perforated Metal Picnic Tables

Perforated Metal Picnic Tables are ideal for high-traffic seating areas in parks, campuses, and snack bars. Our heavy duty picnic tables feature a galvanized steel frame and thermoplastic coating for long lasting durability and comfortable seating even in the hot sun! Available in various sizes, shapes, and colors, these portable picnic tables can meet all your outdoor seating needs.
Showing 1-10 of 25 results
Expanded Metal ADA & Wheelchair Accessible Picnic Tables

Our ADA & Wheelchair Accessible Expanded Metal Picnic Tables are inclusive and ADA compliant! These heavy duty, wheelchair friendly picnic tables feature one less bench to accommodate wheelchair users. Constructed with galvanized steel and a thermoplastic coating, our handicap accessible picnic tables are perfect for parks and other outdoor areas! Available in various shapes and colors.
Traditional Picnic Tables with Metal Base & Frame

Constructed from durable steel and recycled plastic, these picnic tables feature connected benches with structural reinforcements to support up to 1,500 lbs. The seating and tabletop is recessed into a steel frame, resulting in a more stable and integrated table. Ideal for public parks, outdoor restaurants, community gardens, and more.
Perforated Metal ADA & Wheelchair Accessible Picnic Tables

ADA & Wheelchair Accessible Perforated Metal Picnic Tables are made with inclusivity in mind! With one less bench to allow for wheelchair access, ADA picnic tables are ideal for disabled persons in parks, schools, and concession areas. Constructed with galvanized steel and thermoplastic coating, our handicap tables can last in harsh weather conditions. Available in various shapes and colors.
Expanded Metal Picnic Tables with Backrests

Expanded Metal Picnic Tables offer comfortable seating for parks, athletic fields, and other outdoor areas. These picnic tables with backrests are made of durable steel to provide stability and strength for multi-person support. Our commercial picnic tables feature a thermoplastic finish for outdoor tolerance and protection against corrosion. Picnic tables are easy to assemble.
Expanded Metal Kids Height Picnic Tables

Our Kids Height Expanded Metal Picnic Tables are the perfect addition to any outdoor play area or park! Made with expanded galvanized steel, these kids outdoor picnic tables are built to last. Perfect for snacking or making crafts, our short picnic tables are the perfect height for your children. Available in various sizes and fun colors ideal for schools, playgrounds, and other outdoor areas.
Perforated Metal Kids Height Picnic Tables

Kids Height Perforated Metal Picnic Tables are ideal for schools, playgrounds, and other outdoor areas. Our industrial picnic tables for kids are made with high-gauge steel for durability. The thermoplastic coating and in-ground mount type are added so our kids' picnic tables can withstand harsh weather conditions. These kids perforated steel picnic tables are available in various shapes.
Aluminum Picnic Tables

This collection of aluminum picnic tables are made from anodized aluminum with extruded aluminum alloy making them ideal for outdoor gatherings and events. All models are durable and lightweight making our aluminum picnic tables portable. These commercial picnic tables come in various sizes to meet your outdoor seating needs.
Showing 1-10 of 14 results
Expanded Metal Picnic Tables with Padded Seats

Looking for a comfortable picnic table option? Our picnic tables with padded seats include expanded metal, thermoplastic coating for outdoor durability! The picnic table cushions retain their structural integrity for long-lasting use and comfort. Available in various sizes, backrests and padded seats ideal for high-traffic areas such as parks, campuses, and school yards.
Perforated Metal Picnic Tables with Padded Seats

Global Industrial perforated metal picnic tables with padded seats a thermoplastic coating for outdoor durability. The picnic table cushions retain their structural integrity for long-lasting use and comfort. Available in various sizes, backrests and padded seats ideal for high-traffic areas such as parks, campuses, and school yards
Steel Slat Picnic Tables

Steel Slat Picnic Tables offer a sturdy and stylish outdoor seating option. Constructed with durable steel, these picnic tables with slatted seats provide long lasting comfort! Our picnic tables come in different shapes, sizes, colors, and mounting options to fit your outdoor space. The powder-coated finish protects against the elements.
Showing 1-10 of 19 results




































