Robinair Portable Refrigerant Recovery Machine - RG3
Write a Review
|
Questions & Answers (0)
Product Description
The RG3 sets the new standard in refrigerant recovery. All jobs are different. From a rooftopto a marine HVAC system, the RG3 is easy to use and ideal for any residential and appliancesized recovery job. Capable of recovering both liquid and vapor refrigerant, the RG3 isengineered to withstand the punishment of daily use even under extreme conditions. Compact and Lightweight - 40% smaller footprint, easy to carry, weighing in at 18 lbs! Oil-less Compressor - Capable of recovering both liquid and vapor Handles Almost All Refrigerants - Works with all common CFC, HFC, HCFC Refrigerants including R-410A High Efficiency Cross Flow Design - Layout of fan and condenser is maximized for shorter cycle times High Pressure Safety Shut-off Switch - Automatically shuts off machine if pressure rises above 550 psi Easy to Operate, Rugged Case - Easy to read gauges, comfortable handle and simple 2 valve controls IEC Connector and power cord Product Specs: Capabilities: Push-Pull, Liquid, Vapor Compressor: 1/3 hp, single cylinder, oil-less Power: 115v 60Hz / 230v 50Hz Weight: 18 lbs Dimensions: 12.5” L x 6.5” W x 9.5” H Approvals: UL (ARI-740), CE Warranty: 1 year
PRICE
$869.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 10-1/2 in |
| Height | 10-1/2 in |
| Weight | 21.6 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROBRG3 |
| Brand | Robinair |