Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB272151

Global Industrial™ Portable Stack Rack, 48"W x 48"D x 68.8"H

Product Description
✓ 4000 lb weight capacity
✓ Base with 4 removeable stacking posts
✓ Durable steel with blue enamel finish

The 48"W X 48"D x 68.8"H Global Industrial™ Portable Stack Rack eliminates the need to permanently install storage solutions and provides a convenient, economical alternative to pallet racks. This forkliftable storage rack can hold stacked stock & boxes and equipment, carry pallets or used as a pallet itself. The stack rack is made with 10-gauge 1-1/4" x 2-1/4" tubular steel with a 4000 lb. load capacity and the four removeable posts help stabilize loads, provide points for straps, and allow stacking up to 4 units high. When stacked, storage racks help eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks.

  • 60" clearance from top of base to top of posts
  • 4-way forklift access for portability
  • Feet raise rack 4-1/2" and fit into posts for stacking
  • Blue enamel finish protects steel from corrosion
  • Posts snap into sockets on base, no tools required
  • PRICE
    $445.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    445.95
    Buy 2 units - 5 units
    425.95Save $20.00 (4%)
    Buy 6+ units
    409.95Save $36.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth48 in
    Height68-13/16 in
    Inside Height60 in
    Weight Capacity4000 lbs

    Product Details

    Assembly RequiredYes
    TypeDouble Rack
    MaterialSteel
    Deck TypeOpen Deck
    ColorBlue
    Manufacturers Part Number272151
    BrandGlobal Industrial