3M™ Portable Utility Cloth Roll 314D 1" X 12 YDS P80 Grit Aluminum Oxide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Portable Utility Cloth Roll 314D 1" X 12 YDS P80 Grit Aluminum Oxide
3M™ Portable Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.
The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Metalworking, MRO.
3M™ Portable Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.
The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Metalworking, MRO.
PRICE
$85.00 Sold in packages of 5 / $17.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 47 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 432 in |
| Width | 1 |
Product Details
| Coat Type | Closed Coat |
| Color | Maroon |
| Series | 314D |
| Form Type | Utility |
| Grit | P80 |
| Tool Compatibility | Hand Sanding |
| Manufacturers Part Number | 7010308203 |
| Grade | Medium |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |