Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB292605

Global Industrial™ 16" Confined Space Blower Fan, 2 Speed, 3600 CFM, 1.2 HP

Product Description
✓ 16" exhaust fan with aluminum fan blades
✓ Efficiently moves up to 3300 CFM of air
✓ 10' long, 3-prong GFCI power cord

Efficiently vent & cool tight spaces like tanks, crawl spaces, and manholes with the 2-speed Global Industrial® 16" Confined Space Blower Fan. It features a 120V, single-phase, permanently-lubricated motor with aluminum alloy fan blades that move up to 3600 CFM of air at 95 dB. It has a 10-foot long GFCI-protected power cord that helps guard users from electrical shock when set up in areas where the fan may come into contact with water. Its durable steel housing & blade guard have a bright, high-visibility yellow finish and a large carry handle for portability. OSHA & UL507-compliant, ETL & cETL listed. Limited 1-Year Warranty.

  • Two selectable speeds: 3300 & 3600 CFM
  • 1.2 HP, 120V AC, single-phase motor produces 3300 RPM
  • Aluminum alloy fan blades with sturdy steel wire guard
  • 3-prong grounded GFCI power cord protects against electrical shock and fires
  • Four rubber feet help minimize vibration & reduce noise
  • Measures 17"L x 16-1/2"W x 19-1/2"H & weighs 32-pounds
  • No assembly required
  • PRICE
    $359.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17 in
    Depth16-1/2 in
    Height19-1/2 in
    Weight32 lbs
    Cord Length10 ft
    Fan Diameter16 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    RPM Low3,150 rpm
    Number of Speeds2
    Number of Blades3
    Motor TypeTotally Enclosed
    Wattage870 W
    MaterialSteel
    Phase1
    Blade TypeAluminum Alloy
    Manufacturers Part Number292605
    Indoor/OutdoorIndoor
    Sound Level95
    BrandGlobal Industrial
    RPM3150/3300 rpm
    TypeBlower Fan
    CFM3300/3600 CFM
    Horsepower1-3/16 HP
    ColorYellow
    Amperage7.5 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High3,300 rpm
    Voltage120 V
    Package Quantity1
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeGFCI

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed, OSHA, UL507