Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB796000

Global Industrial™ Portable Spot Air Conditioner, 6,200 BTU, 115V

Product Description
✓ 6,200 BTUs & operate at less than 50 decibels
✓ Provides cooling for a room up to 250'
✓ Removable 0.9-gallon condensation tank with an automatic shut-off valve

The 6,200 BTU Global Industrial™ Portable Spot Air Conditioner is ideal for on-demand cooling in offices, small workshops, server rooms, retail stores, and more. Designed for use in well-ventilated spaces, this unit exhausts hot air and operates at less than 50 decibels. It is equipped with smooth-rolling casters for easy mobility and features a 4-3/4"W cold air nozzle, a closed rotary compressor, an air outlet with a duct connector, and a removable condensation tank with an automatic shut-off valve that activates when the tank reaches 75% capacity. Limited 1-Year Warranty.

  • GFI-protected power cord for simple plug-and-use operation
  • Highly-efficient compressor
  • Air outlet with duct connector rotates easily for 360° airflow adjustments
  • Built-in handles and smooth-rolling casters for easy mobility
  • CE- & ETL-listed
  • PRICE
    $699.00

    This product will be restocked by Apr 30, 2027

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18-11/16 in
    Depth10-3/8 in
    Height24 in
    Weight51 lbs
    Cord Length5 ft
    Coverage Area250 ft²

    Product Details

    Assembly RequiredNo
    Number of Speeds1
    RefrigerantR32
    For Use WithCooling
    BTU Cooling6200
    MaterialSteel
    Phase1
    Manufacturers Part Number796000
    BrandGlobal Industrial
    CFM294 CFM
    ColorWhite
    Hertz60 Hz
    Amp Circuit15 A
    Temperature Range Cooling70 To 113 °F
    Voltage115 V
    Ton0.5
    Cooling SystemAir
    Power Cord TypeNEMA 5-15
    Decibels50

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & CSA C22.2 No.117