x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.00520

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.00520

Item #: WBB2632649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Extended Wear Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 1991 - 1991 Buick Commercial Chassis, 1993 - 1993 Cadillac 60 Special, 1990 - 1992 Cadillac Brougham, 1992 - 1996 Cadillac Commercial Chassis, 1993 - 1996 Cadillac Fleetwood, 1985 - 2002 Chevrolet Astro, 1987 - 1991 Chevrolet Blazer, 1981 - 1986 Chevrolet C10 Suburban, 1990 - 1995 Chevrolet G10, 1990 - 1995 Chevrolet G20, 1981 - 1986 Chevrolet K5 Blazer, 1987 - 1988 Chevrolet R10 Suburban, 1989 - 1991 Chevrolet R1500 Suburban, 1990 - 1991 Chevrolet V1500 Suburban, 1981 - 1986 GMC C1500 Suburban, 1990 - 1995 GMC G1500, 1990 - 1995 GMC G2500, 1990 - 1991 GMC Jimmy, 1971 - 1972 GMC K35/K3500 Pickup, 1973 - 1978 GMC Motorhome, 1987 - 1991 GMC R1500 Suburban, 1985 - 2002 GMC Safari, 1973 - 1978 GMC Transmode, 1987 - 1987 GMC V1500, 1990 - 1991 GMC V1500 Suburban, 1974 - 1975 Jeep DJ5, 1987 - 1989 Jeep Grand Wagoneer, 1990 - 1992 Oldsmobile Custom Cruiser

  • BRAND Centric
  • MANUFACTURERS PART NUMBER 106.00520
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.08150

Item #: B2632642

Not Yet Rated

Usually ships in 2 to 5 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.00520

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.00520

Item #: WBB2632649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant