x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.13460

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.13460

Item #: WBB2632626

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads with Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 2009 - 2013 Infiniti FX50, 2008 - 2013 Infiniti G37, 2012 - 2013 Infiniti M35h, 2011 - 2013 Infiniti M37, 2011 - 2013 Infiniti M56, 2014 - 2017 Infiniti Q50, 2014 - 2018 Infiniti Q60, 2014 - 2018 Infiniti Q70, 2015 - 2017 Infiniti Q70L, 2014 - 2014 Infiniti QX70, 2009 - 2009 Nissan 350Z, 2009 - 2018 Nissan 370Z

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • FX50   2009-2013
  • G37   2008-2013
  • M35h   2012-2013
  • M37   2011-2013
  • M56   2011-2013
  • Q50   2014-2020
  • Q60   2014-2020
  • Q70   2014-2019
  • Q70L   2015-2017
  • QX70 - Engine: V8, 5.0L, 5026cc, GAS   2014-2014
Nissan+ Expand List– Hide List
  • 350Z   2009-2009
  • 370Z   2009-2019

  • BRAND Centric
  • MANUFACTURERS PART NUMBER 104.13460
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.07100

Item #: B2632646

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.13460

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.13460

Item #: WBB2632626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant