Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3113580

MPN #: 720DGU/XXL

PosiGrip Seamless Knit HPPE Blended Glove Polyurethane Coated Flat Grip, 2XL, Salt & Pepper, 12PR

Product Description
G-Tek® PosiGrip® Lightweight, Polykor® Blend with Polyurethane palm and finger flat grip coating glove.

Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Features:
  • Seamless construction offers increased comfort and breathability
  • Polykor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • 100% Silicone Free
  • Washable, resistant to chemicals, water, and ultraviolet light
Liner Material: Polykor®
Products constructed with PolyKor® engineered yarn are suitable for protection against mechanical hazards in the toughest environments. PolyKor® products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.

Coating: Polyurethane
Polyurethane (PU) is a tough, proven material that offers good tactile sensitivity by way of its thin material deposit. It conforms intimately over multiple glove liners to provide flexibility, dexterity and tactile sensitivity. PU coated gloves are among the most commonly used because they are versatile and provide excellent value. Newer, water-based PU coatings offer improved flexibility and less environmental lifecycle impact.

Grip: Flat
Flat coatings take on the surface properties of the glove liner which results in the thin, conformable deposit of coating material. This results in high dexterity glove with tactile grip in dry and in slightly oily conditions.

ANSI Cut Level: A2
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4342BX
Abrasion: 4
Cut (Coupe Test): 3
Tear: 4
Puncture: 2
Cut (TDM-100 Test): B
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripFlat
Gauge13 ga

Product Details

TypeCoated Gloves
ColorWhite
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
DescriptionPosiGrip Seamless Knit HPPE Blended Glove
Package Quantity12 Pairs
Manufacturers Part Number720DGU/XXL
Lining MaterialPolyKor
Coating MaterialPolyurethane
BrandPIP