Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582940

MPN #: 0409RBLKLAR

Herringbone Grip Glove, Black - Large - Pkg Qty 12

Product Description
0409 Herringbone Grip Glove, Black - Large

Knit gloves offer both warmth and breathability, but not the best grip. RefrigiWear's Herringbone Grip knit gloves offer the warmth of a heavyweight brushed acrylic with the grip assistance of a PVC coating in a herringbone design.

Features
  • Brushed acrylic loop terry
  • PVC herringbone palm coating
  • Sold by the dozen - price shown is per pair
PRICE
$59.88  Sold in packages of 12 / $4.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripTextured
Gauge13 ga

Product Details

TypeCoated Gloves
ColorBlack
Coating CoveragePalm & Fingers
Cuff StyleSlip-On
MaterialPolyester, Rubber, Latex
UsageCold Storage
DescriptionHerringbone Grip Gloves
Package Quantity12 Pairs
Manufacturers Part Number0409RBLKLAR
Lining MaterialTerry
Coating MaterialRubber/Latex
BrandRefrigiWear