Skillbuilders® Positioning Knee Saddle Crescent, 12"L x 22"W x 8"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Skillbuilders® knee saddle roll is made of molded foam coated with a tough integral washable coating. Heavy duty positioning and vestibular wedges Supports knees and lower legs when user is in supine position. Knee Saddle Crescent - 12" x 22" x 8".
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 22 in |
| Height | 8 in |
| Weight | 8 lbs |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | Positioning Knee Saddle Crescent |
| Color | Blue |
| Manufacturers Part Number | 30-1251 |
| Brand | Skillbuilders |
Warranty
| Warranty | 1 yr |