Model # :WBAP
Nexel® AP Post Cap - Pkg Qty 4
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Type | Post Cap |
| Material | Plastic |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | AP |
| Accessory Type | Post Cap |
| Brand | Nexel |
Related Products
Nexel® P86NX Nexelon® Post 86"H Leveler Inserted Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited lifetime warranty against rust ...
Nexel® P63G Poly-Green® Epoxy Post 63"H Leveler Installed Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Green Epoxy is a durable finish that handles temperature and moisture extremes well. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion.
Nexel® P63Z Poly-Z-Brite® Post 63"H Leveler Installed Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Poly-Z-Brite is a durable finish that handles temperature and moisture extremes well. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion.
Nexel® P63NX Nexelon® Post 63"H Leveler Inserted Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited lifetime warranty against rust ...
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes floor levelers and plastic top caps. Green Epoxy is a durable finish that handles temperature and moisture extremes well. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion. Set of 4.